Shop All Desks
Bestar
Adjustable Table, 67 1/8 in D, 71 1/8 in W, Bark Gray, Melamine
Mfr # 120857-47
Zoro # G3983029
product price: $1,448.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,448.99
Free 30-Day Returns
Key Features
- Type Adjustable Table
- Material Melamine
- Standards ANSI/BIFMA, TSCA Title VI
- Includes Credenza with 3 Drawers
- Overall Width 71 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 1/8 in |
Overall Depth | 67 1/8 in |
Minimum Desktop Height | 28 in |
Maximum Desktop Height | 45 in |
Height Adjustment Continuity | Discrete |
Storage Unit Height | 28 3/8 in |
Storage Unit Depth | 19 1/2 in |
Desk Depth | 67 1/8 in |
Desk Width | 71 1/8 in |
Storage Unit Width | 71 1/8 in |
Height | 28" to 45" |
Height Range | 28 in to 45 in |
Description
Office Furniture Kit with Adjustable-Height Desk, Bookcase Depth Not Applicable, Bookcase Height Not Applicable, Desktop Color Bark Grey, Desktop Material Particle Board, Frame Color Bark Grey, Frame Material Metal, Storage Unit Depth 19 1/2 in, Storage Unit Height 28 3/8 in, Storage Unit Width 71 1/8 in, Standards ANSI/BIFMA, TSCA Title VI, Adjustment Mechanism Electronic, Assembly Unassembled, Bookcase Width Not Applicable, Caster/Glide Type Leveling Glides, Desk Depth 67 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- BEVCO Maple Plywood Chair, 4-legged Blk Tubular Steel Bse, 20"-28" Seat Height Adj., 300lb Capacity (1411)
- FLASH FURNITURE Commercial Aluminum & Dk Brown Rattan Stack Chair (4-TLH-020-GG)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, White/Deep Gray, Melamine (110890-17)
- BESTAR Prestige + Height Adjustable L-Desk with Hutch, Bark Gray/Slate (99886-000047)
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110889-32)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52414-79)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- Bestar Desks