Shop All Bookcases & Bookshelves
This Product is Discontinued
Bestar
5-Shelf Modular Bookcase, 66-13/16"x30-13/16" White/Chocolate (Discontinued)
Mfr # 99700-1152
Zoro # G3983126
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Modular
- Series Prestige +
- Number of Shelves 5
- Color Antigua; White Chocolate
- Depth 12 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 99700-1152
- Zoro # G3983126
- UPC # 063753048392
- Country of Origin Canada
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 29/32 in |
Height | 66 13/16 in |
Width | 30 13/16 in |
Overall Depth | 12 7/8 in |
Overall Height | 66 3/4 in |
Overall Width | 30 3/4 in |
Details
Item | Bookcase |
Type | Modular |
Series | Prestige + |
Number of Shelves | 5 |
Color | Antigua; White Chocolate |
Shelf Capacity | 50 lb |
Standards | ANSI/BIFMA |
Shelf Adjustments | Adjustable |
Assembly | Unassembled |
Includes | Hardware, Parts, User Manual |
Casters | No |
Material | Particle Board |
Product Type | Bookcase |
Number of Dividers | 0 |
Back Style | Closed |
Mobility | Stationary |
Number of Adjustable Shelves | 3 |
Weight Capacity | 25 lb |
Description
Bookcase, Product Type Bookcase, Material Particle Board, Number of Dividers 0, Overall Height 66 3/4 in, Overall Depth 12 7/8 in, Overall Width 30 3/4 in, Caster Type Not Applicable, Color Antigua; White Chocolate, Back Style Closed, Number of Shelves 5, Weight Capacity 25 lb, Standards ANSI/BIFMA, Shelf Capacity 50 lb, Assembly Unassembled, Caster Material Not Applicable, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable, Dividers per Shelf Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.