Shop All Bookcases & Bookshelves
This Product is Discontinued
Bestar
2-Shelf Bookcase, 28-13/32"x35-30/64" White (Discontinued)
Mfr # 120160-1117
Zoro # G1898149
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type 2 Shelf
- Series Pro-Linea
- Number of Shelves 1
- Depth 19 1/2 in
- Height 28 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 120160-1117
- Zoro # G1898149
- UPC # 063753045148
- Country of Origin Canada
- Category Bookcases & Bookshelves
Dimensions
Depth | 19 1/2 in |
Height | 28 13/32 in |
Width | 35 15/32 in |
Overall Height | 28 3/8 in |
Overall Depth | 19 1/2 in |
Overall Width | 35 5/8 in |
Depth Form Factor | Letter |
Description
Bookcase, Product Type Bookcase, Material Particle Board, Number of Dividers 0, Overall Height 28 3/8 in, Overall Depth 19 1/2 in, Overall Width 35 5/8 in, Caster Type Not Applicable, Color White, Back Style Closed, Number of Shelves 1, Weight Capacity 25 lb, Standards ANSI/BIFMA, TSCA Title VI, Shelf Capacity 50 lb, Assembly Unassembled, Caster Material Not Applicable, Depth Form Factor Letter, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.