Shop All File Holders
Bestar
18.2" D, White, Melamine
Mfr # 160870-17
Zoro # G0445923
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- Type Lateral File with Storage Cabinet
- Color White
- Width 30.1"
- Height 56.8"
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestar
- MFR # 160870-17
- Zoro # G0445923
- UPC # 063753054355
- Country of Origin Canada
- Category File Holders
Dimensions
Width | 30.1" |
Height | 56.8" |
Overall Depth | 18.2" |
Details
Type | Lateral File with Storage Cabinet |
Item | Lateral/Storage Cabinet,I3 Plus,White |
Color | White |
Number of Drawers | 2 |
Series | I3 Plus |
Material | Melamine |
Description
Lateral/Storage Cabinet,I3 Plus,White
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Nine-Pocket Three-Tier Revolving Trifold Brochure Holder (252810)
- ZORO SELECT 13-1/2" x 18" Clipboard, Silver (300-O07-P30-A10)
- SWINGLINE Remover, Staple, Ultimate (38121)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 7 1/2", Red, 1000/Case (PL461)
- BESTAR 18.2" D, White, Melamine (160630-1117)
- SMEAD Envelope, Poly, Side Load, Clr Pk (SMD89521)
- S & H INDUSTRIES FILE TOOTH FLAT BODY 6" (KE77346)
- DACASSO Dacasso A8401 Wood Front-Load Letter Tray (A8401)
- BUSINESS SOURCE 6-tray Jumbo Desk Sorter (86880)
- BANKERS BOX Letter Sorter, Black (FEL6171301)
- OFFICEMATE INTERNATIONAL Officemate®7 Pocket Starter Filing System Black (21726)
- Bestar File Holders