Shop All File Holders
Bestar
18.2" D, White, Melamine
Mfr # 160632-1117
Zoro # G0446002
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One Drawer Lateral File
- Color White
- Width 30.1"
- Height 28-1/2"
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 160632-1117
- Zoro # G0446002
- UPC # 063753053662
- Country of Origin Canada
- Category File Holders
Dimensions
Width | 30.1" |
Height | 28-1/2" |
Overall Depth | 18.2" |
Details
Type | One Drawer Lateral File |
Item | Lateral File,One Drawer,I3 Plus,White |
Color | White |
Number of Drawers | 1 |
Series | I3 Plus |
Material | Melamine |
Description
Lateral File,One Drawer,I3 Plus,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ship, Neon, 5.5X8.5, Grn 2PK (AVE5952)
- AVERY Economy Binder, 1" Round Rings, 175-Sheet (7771103301)
- UNIVERSAL Rubber Band, 3 In., Size 32, Beige, PK820 (UNV00132)
- TARGUS Groove Notebook Backpack, CVR600 (CVR600)
- BESTAR 18.2" D, White, Melamine (160630-1117)
- BESTAR 18.2" D, Bark Gray, Melamine (160630-1147)
- BESTAR 18.2" D, White, Melamine (160870-17)
- SAFCO Closed Base for 4998GRR, Flat File, Gry (4999GRR)
- CHESTERFIELD LEATHER Sustainable Office Plastic Stackable Letter Tray - Black (CH811776)
- FELLOWES Letter Tray, Black, 1 Comp (60112)
- SAFCO Onyx Mesh Wall Pockets, Black (SAF5653BL)
- Bestar File Holders