Shop All Replacement Humidifier Pads
Bestair Pro
Water Pad, Replacement, Height 9 1/2 In
Mfr # A10PR
Zoro # G3147146
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With Aprilaire 110, 220, 550, 550A, 558, Honeywell HE220A/B, HE225A/B, Lasko 5000L, Hamilton 12HF, Chippewa 220, Lennox WB2-12, WB212
- Height (In.) 9 1/2 in
- Depth (In.) 1 1/2 in
- Width (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestair Pro
- MFR # A10PR
- Zoro # G3147146
- UPC # 078757012676
- Country of Origin United States
- Category Replacement Humidifier Pads
Dimensions
Height (In.) | 9 1/2 in |
Depth (In.) | 1 1/2 in |
Width (In.) | 10 in |
Overall Depth | 1 1/2 in |
Overall HxWxD | 9 1/2 in x 10 in 1 1/2 in |
Height | 9 1/2 in |
Width | 10 in |
Overall Height | 9 1/2 in |
Depth | 1 1/2 in |
Overall Width | 10 in |
Details
Item | Humidifier Pad |
Type | Replacement |
For Use With | Aprilaire 110, 220, 550, 550A, 558, Honeywell HE220A/B, HE225A/B, Lasko 5000L, Hamilton 12HF, Chippewa 220, Lennox WB2-12, WB212 |
Product Type | Humidifier Pad |
Pad Material | Aluminum |
Compatible Manufacturer Model Number | 220, 550, 550A, 558, Aprilaire 110, Chippewa 220, Hamilton 12HF, HE220A/B, HE225A/B, Lasko 5000L, Lennox WB2-12 |
Material | Aluminum |
Description
Humidifier Pad, Compatible Manufacturer Model Number 220, 550, 550A, 558, Aprilaire 110, Chippewa 220, Hamilton 12HF, HE220A/B, HE225A/B, Lasko 5000L, Lennox WB2-12, Overall Depth 1 1/2 in, Overall Height 9 1/2 in, Overall Width 10 in, Material Aluminum, Includes -, Pack Quantity 1, Product Type Humidifier Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6379582)
- AIR HANDLER 10x16x1 Synthetic Pleated Air Filter, MERV 7 (21C082)
- NU-CALGON Ice Machine Sanitizer, 16 oz. (4211-34)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BG)
- BESTAIR PRO Water Pad, Replacement, Height 12 3/8 In (G13)
- BESTAIR PRO Water Pad, Replacement, 10 1/4 In, EA1 (A35PR)
- B & K HUMIDI WICK FILTER E-3PK (H100-PDQ-3)
- HONEYWELL 32001621-001 He220, He225 (32001621-0)
- AIRCARE Evaporative Wick, 9 in H x 9 3/4 in W x 3 3/4 in D, Paper, 2 Pack (1040)
- WATERWICK Filtr Rep Humid Bem Cons (CB41)
- BESTAIR Replc Wtr Pad A12-W (A12W-PDQ-6)
- Bestair Pro Replacement Humidifier Pads