Shop All Replacement Humidifier Pads
Bestair Pro
Water Pad, Replacement, Height 12 3/8 In
Mfr # G13
Zoro # G2375064
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With General 709, 990, 1040, 990-13, Williamson Power 500, 400-13, Hamilton 10 HF
- Width (In.) 11 3/4 in
- Depth (In.) 1 3/8 in
- Height (In.) 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestair Pro
- MFR # G13
- Zoro # G2375064
- UPC # 078757004107
- Country of Origin United States
- Category Replacement Humidifier Pads
Dimensions
Width (In.) | 11 3/4 in |
Depth (In.) | 1 3/8 in |
Height (In.) | 12 3/8 in |
Overall Depth | 1 1/2 in |
Overall Height | 12 1/2 in |
Overall Width | 11 3/4 in |
Width | 11 3/4 in |
Overall HxWxD | 12 1/2 in x 11 3/4 in 1 1/2 in |
Depth | 1 1/2 in |
Height | 12 1/2 in |
Details
Item | Humidifier Pad |
Type | Replacement |
For Use With | General 709, 990, 1040, 990-13, Williamson Power 500, 400-13, Hamilton 10 HF |
Product Type | Humidifier Pad |
Compatible Manufacturer Model Number | 10 HF, 1040, 400-13, 500, 709, 990, 990-13 |
Material | Aluminum |
Pad Material | Aluminum |
Description
Humidifier Pad, Compatible Manufacturer Model Number 10 HF, 1040, 400-13, 500, 709, 990, 990-13, Overall Depth 1 1/2 in, Overall Height 12 1/2 in, Overall Width 11 3/4 in, Material Aluminum, Includes -, Pack Quantity 1, Product Type Humidifier Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR 12 x 48 in. Stainless Steel Wood Burning Chimney Pipe (48-12DM)
- WILLIAMS COMFORT PRODUCTS Vent Shield for Direct-Vent Furnaces (4318)
- HI-TECH DURAVENT Ducting Hose, 4" ID, 25 ft. L, FDA Rubber (2001-0400-3025)
- HONEYWELL Snap Switch Controller, SPDT (L404F1102)
- BESTAIR PRO Water Pad, Replacement, 10 1/4 In, EA1 (A35PR)
- BESTAIR PRO Water Pad, Replacement, Height 9 1/2 In (A10PR)
- HONEYWELL HOME Humidifier Pad HE260A/HE280A/HE360A (HC26P1002/U)
- AIRCARE Evaporative Wick, 16 3/4 in H, x 11-3/4 in W x 5 in D. Paper (1045)
- AIRCARE Humidifier, Super Wick, For HD1205, PK4 (HDC411)
- BESTAIR HUMIDIWICK FILTER 2PK (HW700-PDQ-3)
- BESTAIR Replc Wtr Pad A12-W (A12W-PDQ-6)
- Bestair Pro Replacement Humidifier Pads