Shop All Humidifier and Dehumidifier Parts
This Product is Discontinued
Bestair Pro
Solenoid with Bracket, Type Water (Discontinued)
Mfr # 25019-1
Zoro # G7178626
This Product is Discontinued
Key Features
- Type Water
- For Use With 24V Universal Furnace Humidifier
- Includes No Fittings Included
- Product Type Solenoid Valve Kit
- Compatible Manufacturer Model Number 25019
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestair Pro
- MFR # 25019-1
- Zoro # G7178626
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Details
Item | Solenoid with Bracket |
Type | Water |
For Use With | 24V Universal Furnace Humidifier |
Includes | No Fittings Included |
Product Type | Solenoid Valve Kit |
Compatible Manufacturer Model Number | 25019 |
Solenoid Valve Type | Water |
Compatible Product Type | 24V Furnace Humidifier |
Description
Solenoid with Bracket, Product Type Solenoid Valve Kit, Compatible Product Type 24V Furnace Humidifier, Solenoid Valve Type Water, Compatible Manufacturer Model Number 25019
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.