Shop All Humidifier Chemicals
This Product is Discontinued
Bestair Pro
Humidifier Water Treatment, 32 oz. (Discontinued)
Mfr # 1T
Zoro # G5237057
This Product is Discontinued
Key Features
- Container Size 32 oz
- Function Prevents Lime and Scale Build Up
- Color Pink
- Formulation Liquid
- Application For Portable Type Humidifier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestair Pro
- MFR # 1T
- Zoro # G5237057
- Country of Origin United States
- Category Humidifier Chemicals
Dimensions
Container Size | 32 oz |
Details
Item | Humidifier Water Treatment |
Function | Prevents Lime and Scale Build Up |
Color | Pink |
Formulation | Liquid |
Application | For Portable Type Humidifier |
Description
Humidifier Water Treatment, Container Size 32 oz, Formulation Liquid, Function Prevents Lime and Scale Build Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.