Shop All Humidifier Chemicals
Bestair Pro
Humidifier Cleaner, 32 oz.
Mfr # 1C
Zoro # G5237041
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 32 oz
- Function Mineral and Scale Cleaner
- Formulation Liquid
- Color Blue
- Application For Portable Type Humidifier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestair Pro
- MFR # 1C
- Zoro # G5237041
- Country of Origin United States
- Category Humidifier Chemicals
Dimensions
Container Size | 32 oz |
Details
Item | Humidifier Cleaner |
Function | Mineral and Scale Cleaner |
Formulation | Liquid |
Color | Blue |
Application | For Portable Type Humidifier |
Not For Use In | Humidifiers While In Operation |
Recommended Use Frequency | Each Time The Tank is Refilled |
Compatible Product Type | Portable Humidifiers |
Solution Type | Cleaner |
Description
Humidifier Cleaner, Compatible Product Type Portable Humidifiers, Container Size 32 oz, Solution Type Cleaner, Recommended Use Frequency Each Time The Tank is Refilled, Formulation Liquid, Function Mineral and Scale Cleaner, Not For Use In Humidifiers While In Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Actuator, 120V, N/C, S/R, Hi-Temp, HCO (AH14B020)
- MITCO Filter Fuel Oil Sm (264-1AM)
- WESTEK Light Control Ind Prog Mtn/Act (MLC166BC)
- AIRCARE Portable Humidifier, Portable, 1 gal, 750 sq. ft., Portable, White (AUV20AWHT)
- BESTAIR Bestair 1T 32 Oz. Humidifier Water Treatment (1820851)
- BESTAIR Bacteriostatic 32 Oz. Humidifier Water Treatment (3BT-PDQ-6)
- VENTA Citrus Garden Fragrance, 1.7oz., PK3 (6018035)
- VENTA Winter Dream Fragrance, 1.7oz., PK3 (6023035)
- VENTA Eucalyptus Fragrance, 1.7oz., PK3 (6017035)
- AIRCARE 32 Oz. Humidifier Bacteria Treatment (1970)
- BESTAIR Treatment Water Humidifer 16Oz (FSOB-PDQ-6/FSOB6)
- Bestair Pro Humidifier Chemicals