Shop All Pleated Air Filters
Bestair Pro
25x16x5 Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK
Mfr # CB1625-13C
Zoro # G9131297
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 24 3/4 in
- Actual Width 15 7/8 in
- Air Filter Capacity High Capacity
- Filter Efficiency 75%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestair Pro
- MFR # CB1625-13C
- Zoro # G9131297
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 24 3/4 in |
Actual Width | 15 7/8 in |
Nominal Depth | 5 in |
Nominal Filter Size | 25 in x 16 in x 5 in |
Nominal Height | 25 in |
Nominal Width | 16 in |
Actual Depth | 4 3/8 in |
Actual Filter Size | 24 3/4 in x 15 7/8 in x 4 3/8 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 13, Actual Depth 4 3/8 in, Actual Height 24 3/4 in, Actual Width 15 7/8 in, Compatible Manufacturer Model Number EZXCABBB0016, EZXCABBB1016, EZXCABCC0016, EZXCABCC1016, Number of Filters 2, Media Material Synthetic, Filter Layer Type Carbon, Electrostatic, Nominal Depth 5 in, Nominal Height 25 in, Nominal Width 16 in, Filters Down To 0.3 micron, Filters Out Dust, Bacteria, Smoke, Filter Efficiency 75 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Electric Ceramic Heater (1PHPC7)
- KING ELECTRIC Px, Surface Mount Frame, Oiled Bronze (PXSMF-OB)
- 3M CUNO Ice Mach Filter Crtridge Hf8-S (5582113)
- CARRIER Defrost Thermostat, L80-50F (HH18HA280)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (5-2020-13-2)
- BESTAIR PRO 20 in x 25 in x 4 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (LN2025-13C)
- BESTAIR PRO 16 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (5-1620-11-2)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (AB-51625-13-2)
- BESTAIR PRO 16 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (5-1620-8-2)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (CB2025-13C)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FD30X30_4)
- Bestair Pro Pleated Air Filters