Shop All Pleated Air Filters
Bestair Pro
16x25x5 Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK
Mfr # 5-1625-8-2
Zoro # G9131096
original price:
$49.97
7% off
new price: $46.35
/pk 2, $23.18/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/4 in
- Actual Width 24 3/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestair Pro
- MFR # 5-1625-8-2
- Zoro # G9131096
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/4 in |
Actual Width | 24 3/4 in |
Nominal Depth | 5 in |
Nominal Filter Size | 16 in x 25 in x 5 in |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Depth | 4 3/8 in |
Actual Filter Size | 15 3/4 in x 24 3/4 in x 4 3/8 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 4 3/8 in, Actual Height 15 3/4 in, Actual Width 24 3/4 in, Compatible Grainger Part Number 2TE81, 33R192, Compatible Manufacturer Model Number F100B1016, F100F1012, F100F2002, F150E1026, F200E1029, F25F1000, F35F1008, HCC16-28, HCF16-10, HCF16-16, HCXF16-16, Number of Filters 2, Media Material Synthetic, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 16 in, Nominal Width 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/8 in Dia., 100 Feet (CFRB-0375-100)
- NU-CALGON UV Coil Cleaning System (4910-10)
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F (CSH00164)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ PSA (SRL06241P)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-2020-11-2)
- BESTAIR PRO 16x25x3 Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (AB-31625-8-2)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (AB-52025-13-2)
- BESTAIR PRO 24 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (CB2425-13R-2)
- BESTAIR PRO 20 in x 25 in x 4 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (LN2025-13C)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-51625-11-2)
- KOCH FILTER 25x25x1 High Capacity Pleated Air Filter, MERV 8 (102-031-014)
- Bestair Pro Pleated Air Filters