Shop All Pleated Air Filters
Bestair Pro
16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK
Mfr # 5-1625-13-2
Zoro # G9131367
product price: $53.15
/pk 2, $26.58/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 3/4 in
- Actual Width 24 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 75%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestair Pro
- MFR # 5-1625-13-2
- Zoro # G9131367
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/4 in |
Actual Width | 24 3/4 in |
Nominal Depth | 5 in |
Nominal Filter Size | 16 in x 25 in x 5 in |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 15 3/4 in x 24 3/4 in x 4 3/8 in |
Actual Depth | 4 3/8 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 13, Actual Depth 4 3/8 in, Actual Height 15 3/4 in, Actual Width 24 3/4 in, Compatible Manufacturer Model Number F100B1016, F100F1012, F100F2002, F150E1026, F200E1029, F25F1000, F35F1008, HCC16-28, HCF16-10, HCF16-16, HCXF16-16, Number of Filters 2, Media Material Synthetic, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 16 in, Nominal Width 25 in, Filters Down To 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCURY FLOOR MACHINES High Roller Air Mover - 1/2 hp, 3 speed, with 20' cord. w/ retractable handle and wheels. (90-2000WH)
- GOODMAN Pcbbf112S Pcb, Ignition, Hsi, (PCBBF112S)
- NATION WIDE PRODUCTS No Tools Needed Air Conditioner Bracket (NTN1)
- DAYTON Louver Damper, Adjustable, 12H x 12W (20UA20)
- BESTAIR PRO 20 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (SGMPR-2)
- BESTAIR PRO 28 in x 16 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (SG4PR-2)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (5-2020-8-2)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (AB-52025-8-2)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-2020-11-2)
- BESTAIR PRO 20 in x 25 in x 4 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (LN2025-13C)
- ACCUMULAIR Pleated Air Filter, 15" x 30" x 2", 6 Pack (FB15X30X2_6)
- Bestair Pro Pleated Air Filters