Shop All Pleated Air Filters
This Product is Discontinued
Bestair Pro
16 in x 28 in x 4 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (Discontinued)
Mfr # SG411-PR-BOX
Zoro # G9131227
This Product is Discontinued
Key Features
- Actual Height 15 7/8 in
- Actual Width 27 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 65%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestair Pro
- MFR # SG411-PR-BOX
- Zoro # G9131227
- Country of Origin Unknown
- Category Pleated Air Filters
Dimensions
Actual Height | 15 7/8 in |
Actual Width | 27 3/4 in |
Nominal Depth | 4 in |
Nominal Filter Size | 16 in x 28 in x 4 in |
Nominal Height | 16 in |
Nominal Width | 28 in |
Actual Filter Size | 15 7/8 in x 27 3/4 in x 4 1/4 in |
Actual Depth | 4 1/4 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 4 1/4 in, Actual Height 15 7/8 in, Actual Width 27 3/4 in, Compatible Manufacturer Model Number Aprilaire Space Gard 2410, Aprilaire Space Gard 4400, Number of Filters 2, Media Material Synthetic, Filter Layer Type Electrostatic, Nominal Depth 4 in, Nominal Height 16 in, Nominal Width 28 in, Filters Down To 0.3 micron, Filters Out Auto Emission Particulates, Dust, Filter Efficiency 65 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.