Bestair 878710 16 oz Bottle Splash Humidifier Scent - Clear; Red & Blue
Mfr # 878710
Zoro # G204154674
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestair
- MFR # 878710
- Zoro # G204154674
- UPC # 78757010566
- Country of Origin China
- Category Humidifier Chemicals
Description
At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- 16 oz Bottle Splash Humidifier Scent
- Splash Scents
- Color: Clear, Red & Blue
- Fragrance: Ocean Breeze
- Capacity: 16 oz
- Dimension: 5.75" H x 9.375" W x 7" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGF8)
- DAYTON Blower, Duct, 22 In, Less Drive Pkg (5ZCP2)
- REZNOR MOTOR, VENTER, AK23, 208230V, 71626567 (236161)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 30,000 to 60,000 BtuH (RMC-FA60DGD)
- BESTAIR BestAir 32 oz Humidifier Water Treatment Additive (3US)
- BESTAIR Bacteriostatic 32 Oz. Humidifier Water Treatment (3BT-PDQ-6)
- BESTAIR Treatment Water Humidifer 16Oz (FSOB-PDQ-6/FSOB6)
- BESTAIR Bestair 1T 32 Oz. Humidifier Water Treatment (1820851)
- BESTAIR 64 Oz. Humidifier Bacteria Water Treatment (246-PDQ-6)
- BESTAIR Humidifier Chemical, Solution Type Algae and Bacteria Inhibitor, Liquid, 32 oz (00245)
- Bestair Humidifier Chemicals