Bestair 648097 Aluminum Wick Filter for Use with Humidifier - White - 9.75 x 16.75 x 4.87 in.
Mfr # 648097
Zoro # G703922453
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestair
- MFR # 648097
- Zoro # G703922453
- UPC # 78757004404
- Country of Origin United States
- Category Humidifier and Dehumidifier Parts
Description
At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- Aluminum Wick Filter for Use with Humidifier
- Color: White
- Size: 9.75 x 16.75 x 4.87"
- Dimension: 17.5" H x 15.75" W x 20.63" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 21" x 22" x 1", 4 Pack (FD21X22A_4)
- YORK Oil Heater (025-29119-000)
- INTERMATIC MultiWave Basic Control System, Wireless (PE653RC)
- HONEYWELL HOME Line Volt Tstat Heat, 86to40F, 240VAC (TH115-A-240S-B/U)
- BESTAIR Filter Replacement Humidifier (ES12-2/ES12)
- BESTAIR Wick Humidifier Filter (E2R)
- BESTAIR Furnace Water Pad A35W (A35W-PDQ-6)
- BESTAIR Extended Life Humidi-Wick H65 Humidifier Wick Filter (H65-PDQ-4)
- BESTAIR Humidifier Filter D88 (D88-PDQ-4)
- BESTAIR Filter Replacement Humidifier (L8-C)
- GENERAL FILTERS 990-13 ( 7002) Replacement (990-13)
- Bestair Humidifier and Dehumidifier Parts