Bestair 1T 32 Oz. Humidifier Water Treatment
Mfr # 1820851
Zoro # G204172869
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestair
- MFR # 1820851
- Zoro # G204172869
- Country of Origin China
- Category Humidifier Chemicals
Description
Humidi-Treat Humidifier Water and Scale Treatment is for use in all portable evaporative humidifiers and is specially formulated to prevent lime and scale buildup and remove impurities from your humidifier filter.
Kills lichen, moss and algae. Spray and walk away and let the weather do the work for you. Can be used on a variety of outdoor surfaces including wood decks, painted surfaces, concrete walks and driveways, masonry, plastic furniture, etc. Bleach and phosphate free formula. Biodegradable. Neutral pH. Residential, commercial, industrial, community and governmental customer base. Mix ratio 1:5. Makes 6 gallons. Cleans up to 750-2250 sq. ft. per gallon, depending on thickness of growth and porosity of the surface to be cleaned.
Features- Humidi-treat - extra strength
- Water & scale
- Capacity - 32 oz.
- Dimension - 15.5 x 9.5 x 10.75 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 1", 4 Pack (FA16X20_4)
- HONEYWELL H7625B2006 Humidity Transmitter, (H7625B2006)
- RECTORSEAL Evaporator Coil Cleaner, 1 gal. (82612)
- UNI-RAM Uni-ram 102-8125 Primary Mesh Filter Bag (URM-102-8125)
- BESTAIR Humidifier Chemical, Solution Type Algae and Bacteria Inhibitor, Liquid, 32 oz (00245)
- BESTAIR 64 Oz. Humidifier Bacteria Water Treatment (246-PDQ-6)
- BESTAIR BestAir 32 oz Humidifier Water Treatment Additive (3US)
- BESTAIR Treatment Water Humidifer 16Oz (FSOB-PDQ-6/FSOB6)
- BESTAIR BestAir 246 Golden Solutions Bacteriostatic Water Treatment - 64 oz. (127438)
- BESTAIR Bacteriostatic 32 Oz. Humidifier Water Treatment (3BT-PDQ-6)
- VENTA Eucalyptus Fragrance, 1.7oz., PK3 (6017035)
- Bestair Humidifier Chemicals