Shop All Air Cleaner Filters
Bestair
Best Air 4823068 12 x 24 x 1 in. 8 MERV Air Filter - Case of 12
Mfr # 4823068
Zoro # G403678711
product price: $70.05
/ea
$70.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestair
- MFR # 4823068
- Zoro # G403678711
- UPC # 78757018449
- Country of Origin Unknown
- Category Air Cleaner Filters
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Allergen protection filtration
- Case of 12
- Height: 12 in.
- Width: 24 in.
- Depth: 1 in. MERV Rating: 8 MERV
- Filters Dust/Lint: Yes
- Merv Rating: 8 MERV
- Filters Pollen: Yes
- Trimmable: No
- Pleated: Yes
- Filters Mold Spores: Yes Pet dander
- Country of Origin: United States
- Weight: 5.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, .049 ID x 100 ft. (BC49X100)
- ROBERTSHAW Gas Valve (720-403)
- ZORO SELECT Set Limit, Auto Reset, Opens 145 (6UDZ6)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ5)
- EXTRACT-ALL Replacement Carbon (RF-987-4C)
- DAYTON Replacement Filter, HEPA, 2HPC3 (2HPD3)
- XPOWER AP-2000 Air Purifier System NF-24RP Stage 2 Pre-Filter with Frame (NF-24RP)
- HONEYWELL Fc100A1037 20" X 25" X 5" Media (FC100A1037)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (266649-102)
- SHOP-VAC 9010733 Filter Disc Reusable 3PK (901-07-00)
- HUNTER Hunter RH30915 Air Purifier Filters (RH30915)
- Bestair Air Cleaner Filters