Shop All Exit Device Trims
Best
Yale Yale Exit Device Trim
Mfr # 47HW7DEU15M626
Zoro # G110047527
product price: $1,672.99
/ea
Free Shipping & Returns
$1,672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mortise Lock
- For Use With 45HW Series Electromechanical Mortise Locks
- Includes Mortise Lock
- Cylinder Type SFIC Prep Less Core
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 47HW7DEU15M626
- Zoro # G110047527
- UPC # 197163224340
- Country of Origin Mexico
- Category Exit Device Trims
Details
Application | Mortise Lock |
For Use With | 45HW Series Electromechanical Mortise Locks |
Includes | Mortise Lock |
Cylinder Type | SFIC Prep Less Core |
Color | Satin Chrome |
Finish | Satin Chrome |
Description
45HW Series Electromechanical Mortise Lock, 7-Pin Housing; Accepts all BEST Cores, Electrically Un-Locked, Contour/Angle Return Lever Style, Forged Trim Style, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Guard, Teal, 2-15/16 x 144In (WG-3-12-377)
- PRIMELINE TOOLS Replacement Hardware Packs for Patio Door Security Bar Locks (2 Pack) (MP4013-HP)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK (1717)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800BL (LL1S12X04800BL)
- BALDWIN ESTATE Entry Rim Locks Lifetime Brass (5634.003.R)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- SARGENT Left Hand Reverse Key Locks and Unlocks Trim ET Exit Device Trim with L Lever for Rim Devices Satin (7138ETL26DLHR)
- PREMIER LOCK Storeroom Trim Knob For Panic Exit Device (PE-KSR)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- Best Door Exit Devices