Shop All Circuit Breaker & Panelboard Accessories
Best
Weather Cover, For 41B Series Padlocks
Mfr # 41BWC
Zoro # G6593671
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 41B Series Padlocks
- Length 1 13/16 in
- Body Material Plastic
- Uses Bicycles, Generators, Ladders, Motorcycles, Other Equipment, Power Tools
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 41BWC
- Zoro # G6593671
- UPC # 887838164520
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 1 13/16 in |
Guard Height | 7/8 in |
For Maximum Shackle Diameter | 3/8 in |
Guard Length | 2 1/16 in |
Guard Width | 1 15/16 in |
Details
Item | Handle Padlock Attachment |
For Use With | 41B Series Padlocks |
Body Material | Plastic |
Uses | Bicycles, Generators, Ladders, Motorcycles, Other Equipment, Power Tools |
Material | Plastic |
Padlock Guard Type | Standard and Long Shackle Padlock Guard |
Body Color | Black |
Weather Resistant | Yes |
Description
Standard & Long Shackle Padlock Guard, Standard and Long Shackle Padlock Guard, For Use With 41B Series Padlocks, For Maximum Shackle Diameter 3/8 in, 2 1/16 in, 1 15/16 in, 7/8 in, Plastic, Body Color Black, Weather Resistant Yes, Guard Brand BEST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-2015)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- SIEMENS IEC Control Relay, 3NO/1NC, 125VDC, 10A (3RH21311BG40)
- LEVITON Watertight Locking Connector (25W04)
- BEST Throw Member, For NonKey Retained Padlock (11B 21B 41B THROW MEMBER ASSY NON KEY RE)
- BEST Throw Member, For Key Retained Padlock (11B 21B 41B)
- BEST Weather Cover, For 21B Series Padlocks (21BWC)
- BEST Frangible Shackle, For 11B Series Padlock (11B720LF3)
- GE Load Ctr Main Lug Rp125A (TPL412RP)
- SQUARE D Neutral Lug Kit (LK150AN)
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- Best Circuit Breaker & Panelboard Accessories