Shop All Circuit Breaker & Panelboard Accessories
Best
Weather Cover, For 21B Series Padlocks
Mfr # 21BWC
Zoro # G6593583
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 21B Series Padlocks
- Length 1 13/16 in
- Uses Bicycles, Generators, Ladders, Motorcycles, Other Equipment, Power Tools
- Body Material Plastic
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 21BWC
- Zoro # G6593583
- UPC # 887838154842
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 1 13/16 in |
Guard Length | 2 1/16 in |
For Maximum Shackle Diameter | 5/16 in |
Guard Height | 13/16 in |
Guard Width | 1 25/32 in |
Details
Item | Handle Padlock Attachment |
For Use With | 21B Series Padlocks |
Uses | Bicycles, Generators, Ladders, Motorcycles, Other Equipment, Power Tools |
Body Material | Plastic |
Material | Plastic |
Weather Resistant | Yes |
Body Color | Black |
Padlock Guard Type | Standard and Long Shackle Padlock Guard |
Description
Standard & Long Shackle Padlock Guard, Standard and Long Shackle Padlock Guard, For Use With 21B Series Padlocks, For Maximum Shackle Diameter 5/16 in, 2 1/16 in, 1 25/32 in, 13/16 in, Plastic, Body Color Black, Weather Resistant Yes, Guard Brand BEST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 3200 ft (014NDBSG0000XZS)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS12BLK)
- MONOPRICE Cat5E 24Awg Utp D Cable_ 14Ft Black (11246)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703ZA)
- BEST Throw Member, For NonKey Retained Padlock (11B 21B 41B THROW MEMBER ASSY NON KEY RE)
- BEST Frangible Shackle, For 11B Series Padlock (11B720LF3)
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- BEST Throw Member, For Key Retained Padlock (11B 21B 41B)
- SQUARE D Load Center Cover, Flush Mount, 200 A, 31.06 in L, 15.44 in W, Non-Vented, 30 Spaces, NEMA 1 (QOC30UF)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 225 A, Q frame (NQSFB2Q)
- GOODMAN Pcbbf132S Printed Circuit Board (PCBBF132S)
- Best Circuit Breaker & Panelboard Accessories