Shop All Screwdriver Bits
Best Way Tools
SCRWDRVE BIT SPLINE 1/4""
Mfr # 86642
Zoro # G3889388
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Spline
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Way Tools
- MFR # 86642
- Zoro # G3889388
- UPC # 80497866426
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Spline |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
8 Spline S2 tool steel Bit Double Square x 1 Length 1/4 Hex. Used Primarily in RV and Trailer Applications. Has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Suspenders, Leather Suspenders, Light Brown, Leather (5413)
- SUPERIOR ELECTRIC 120V Submersible Tile Saw Electric Water Pump for MK-370 & MK-470 - 150 Gallons/hr (Jebao JP900) (WP700)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC #39 (C23699)
- DURSTON MANUFACTURING Magrail Post 5/16 Round X 1.25 T (MR-POST)
- BEST WAY TOOLS Bit Security T27 Torx (86781)
- BEST WAY TOOLS BIT INSERT #2PHILX3.5"" (84058)
- BEST WAY TOOLS Bit Security T25 Torx (86780)
- BEST WAY TOOLS SCREWDRIVER BIT #14 1"" (86825)
- BEST WAY TOOLS 6-in-1 Hammer and Screwdriver (33799)
- BEST WAY TOOLS Bit Security T15 Torx (86778)
- KO-KEN Bit 12mm Hex 35mm 7/16 Hex Drive (183H.35-12)
- Best Way Tools Screwdriver Bits