Shop All Screwdriver Bits
Best Way Tools
SCREWDRIVER BIT #14 1""
Mfr # 86825
Zoro # G1921732
original price:
$6.39
6% off
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spanner
- Fastening Tool Tip Size #14
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Way Tools
- MFR # 86825
- Zoro # G1921732
- UPC # 80497868253
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #14 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Spanner |
Fastening Tool Item | Spanner |
Shank Style | Hex Shank |
Material | Carbon Steel |
Fastening Tool Tip Siz | #14 |
Description
#14 Tamperproof Spanner S2 tool steel Bit 1 Length has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYZ XPANSION PIN XYZ Xpansion pin 3/8" (31640)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (28428)
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDN0)
- DIABLO 4-1/2 in. D Diamond Masonry Cut-Off Disc (DMADT0450)
- BEST WAY TOOLS 10-in-1 Screwdriver 8 in. (88103)
- BEST WAY TOOLS Bit Security #10 Spanner (86823)
- BEST WAY TOOLS 4 Mm Recess Insrt Bit (86815)
- BEST WAY TOOLS Signature Series 6-in-1 screwdriver 8 in. (59460)
- BEST WAY TOOLS NUTSETTER 1/4""X2-9/16"" (84064)
- BEST WAY TOOLS NUTSETTER 5/16X2-9/16"" (84065)
- MIDWEST FASTENER 1/4" x 1" Spanner Nut Insert Bits 2PK (77811)
- Best Way Tools Screwdrivers and Nutdrivers