Shop All Screwdriver Bits
Best Way Tools
Recess Insrt Bit 6 Mm
Mfr # 86817
Zoro # G3885842
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 6mm
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Way Tools
- MFR # 86817
- Zoro # G3885842
- UPC # 80497868178
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6mm |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Hex |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
6 MM Tamperproof Security Hex Bit x 1 Length has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 19mm (JSCRM19T)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19710)
- GOLDBLATT INDUSTRIES 7 PC Drywall Repair Kit (G05975)
- DEWALT TSTAK VI Deep Tool Box, Plastic, Black, 17 in W x 12 in D x 13 in H (DWST17806)
- BEST WAY TOOLS BIT SECURITY 1/8"" HEX (86808)
- BEST WAY TOOLS 6-in-1 Hammer and Screwdriver (33799)
- BEST WAY TOOLS NUTSETTER 1/4""X2-9/16"" (84064)
- BEST WAY TOOLS Bit Security T25 Torx (86780)
- BEST WAY TOOLS TORX POWR BIT2"" T25 (83962)
- BEST WAY TOOLS Screwdriving Bitset100Pc (24380)
- EAZYPOWER Phillips Power Bit, No. 3, 2" (73339/B)
- Best Way Tools Screwdrivers and Nutdrivers