Shop All Screwdriver Bits
Best Way Tools
NUTSETTER 1/4""X2-9/16""
Mfr # 84064
Zoro # G3884731
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Nutsetters
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 2 9/16in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Way Tools
- MFR # 84064
- Zoro # G3884731
- UPC # 80497840648
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 2 9/16in. |
Details
Bit Style | Nutsetters |
Shank Style | Hex Shank |
Material | Steel |
Description
Best Way High Margin Bit Bowl features 50 each 1/4 in. x 2 9/16 in. length Magnetic Nut Setters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Adjustable Wrench - Bagged (AC28BK)
- HHIP 3/8" 5C Round Collet (3900-1121)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 1-3/4"H (ORG53-RED)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6220)
- BEST WAY TOOLS BIT SECURITY 3/32"" HEX (86807)
- BEST WAY TOOLS TORX POWR BIT T20 2"" (83961)
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- BEST WAY TOOLS SCRWDRVE BIT SPLINE 1/4"" (86642)
- BEST WAY TOOLS BIT SECURITY 5/32"" HEX (86809)
- BEST WAY TOOLS Phillips/Slotted 11-in-1 Screwdriver 8 in. (88152)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-HEX-1875x1)
- Best Way Tools Screwdrivers and Nutdrivers