Shop All Screwdriver Bits
Best Way Tools
Bit Security T4 Torx
Mfr # 86188
Zoro # G3885632
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Way Tools
- MFR # 86188
- Zoro # G3885632
- UPC # 80497861889
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Torx |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
T4 TORX Screwdriver S2 tool steel Bit 1 Length has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #51 (C66105)
- ONSRUD 1/2" Two Flute Routing End Mill Corner Radius 4"L (AMC701606)
- DRILL AMERICA 1"-5 Acme Tap (DWT1-5ACME)
- RUBBERMAID COMMERCIAL Caster, Quiet, 3", Gray, WB Trolley (GRFG1990704)
- BEST WAY TOOLS NUTSETTER 1/4""X2-9/16"" (84064)
- BEST WAY TOOLS Bit Security T20 Torx (86779)
- BEST WAY TOOLS Bit Security #6 Spanner (86821)
- BEST WAY TOOLS Bit Security T10 Torx (86777)
- BEST WAY TOOLS Bit Security T27 Torx (86781)
- BEST WAY TOOLS BIT INSERT #2PHILX3.5"" (84058)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- Best Way Tools Screwdriver Bits