Shop All Screwdriver Bits
Best Way Tools
Bit Security T30 Torx
Mfr # 86787
Zoro # G3885212
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tamperproof Torx
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Way Tools
- MFR # 86787
- Zoro # G3885212
- UPC # 80497867874
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Tamperproof Torx |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
T30 TORX Tamperproof S2 tool steel Bit 1 has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-drivers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Lumber Crayon 200, Blue, PK12 (80355)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54936)
- RECOIL Prewinder, Steel, M5-0.8 (55051)
- BEST WAY TOOLS BIT SECURITY 3/32"" HEX (86807)
- BEST WAY TOOLS SCRWDRVE BIT SPLINE 1/4"" (86642)
- BEST WAY TOOLS Signature Series 6-in-1 screwdriver 8 in. (59460)
- BEST WAY TOOLS TORX POWR BIT T20 2"" (83961)
- BEST WAY TOOLS 86825 1 in. Tamper Proof Spanner Bit (2400364)
- BEST WAY TOOLS Bit Screwdriver T6 Torx (86190)
- CENTURY DRILL & TOOL SECURITY T20 STAR BULK 5PK (68160)
- Best Way Tools Screwdrivers and Nutdrivers