Shop All Screwdriver Bits
Best Way Tools
Bit Security T27 Torx
Mfr # 86781
Zoro # G3886877
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Way Tools
- MFR # 86781
- Zoro # G3886877
- UPC # 80497867812
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Torx |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
T27 TORX Tamperproof S2 tool steel Bit 1 has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 72-625 Brick Trowel Forged 12" Wide London Leather Handle (72-625)
- FACOM Open End Wrench, Black, 65mm x 18-1/2 in (FM-45.65)
- FREUD Straight Router Bit, 1/4" Cutting Dia. (04-106)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2012EZ)
- BEST WAY TOOLS Bit Security T15 Torx (86778)
- BEST WAY TOOLS Bit Security T25 Torx (86780)
- BEST WAY TOOLS Bit Security T20 Torx (86779)
- BEST WAY TOOLS Bit Security T30 Torx (86787)
- BEST WAY TOOLS 10-in-1 Screwdriver 8 in. (88103)
- BEST WAY TOOLS NUTSETTER 1/4""X2-9/16"" (84064)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/2", 7/8" (SZ-17-A)
- Best Way Tools Screwdrivers and Nutdrivers