Shop All Screwdriver Bits
Best Way Tools
Bit Security T15 Torx
Mfr # 86778
Zoro # G8619148
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Way Tools
- MFR # 86778
- Zoro # G8619148
- UPC # 80497867782
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Torx |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
T15 TORX Tamperproof S2 tool steel Bit has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707L)
- PROTO 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (J5422MH)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/2 in, List Num 150, Drill Point Angle 118 Deg, Black Oxide (44032)
- MAG-MATE Lock Hinge Tilt Mirror, 1.75 x2.5, 16.25 L (317)
- BEST WAY TOOLS BIT SECURITY 3/32"" HEX (86807)
- BEST WAY TOOLS Bit Screwdriver T6 Torx (86190)
- BEST WAY TOOLS Bit Security T20 Torx (86779)
- BEST WAY TOOLS SCRWDRVE BIT SPLINE 1/4"" (86642)
- BEST WAY TOOLS Bit Security T10 Torx (86777)
- BEST WAY TOOLS NUTSETTER 5/16X2-9/16"" (84065)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- Best Way Tools Screwdrivers and Nutdrivers