Shop All Screwdriver Bits
Best Way Tools
Bit Security #6 Spanner
Mfr # 86821
Zoro # G3888231
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Spanner
- Fastening Tool Tip Size #6
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Way Tools
- MFR # 86821
- Zoro # G3888231
- UPC # 80497868215
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #6 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Spanner |
Shank Style | Hex Shank |
Material | Carbon Steel |
Fastening Tool Tip Siz | #6 |
Description
#6 Spanner Security S2 tool steel Bit 1 has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit 6mm Hex 32mm 5/16 Hex Drive (128H-6)
- ILC Replacement for Dewalt Dw9099 (DW9099 DEWALT)
- WESTWARD 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (4YR93)
- KLEIN TOOLS Tool Bag, MODbox Tool Bag, Tote, and Backpack Component Box, Orange, Impact Resistant Polymers (54812MB)
- BEST WAY TOOLS BIT SECURITY 3/16"" HEX (86810)
- BEST WAY TOOLS TORX POWR BIT T20 2"" (83961)
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- BEST WAY TOOLS BIT SECURITY 1/8"" HEX (86808)
- BEST WAY TOOLS BIT SECURITY 3/32"" HEX (86807)
- BEST WAY TOOLS BIT INSERT #2PHILX3.5"" (84058)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 2 Inch Long - 3mm Hex, PK 25 (BH203-25PK)
- Best Way Tools Screwdriver Bits