Shop All Screwdriver Bits
Best Way Tools
Bit Security #4 Spanner
Mfr # 86820
Zoro # G3890377
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #4
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Way Tools
- MFR # 86820
- Zoro # G3890377
- UPC # 80497868208
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #4 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Spanner |
Shank Style | Hex Shank |
Material | Carbon Steel |
Fastening Tool Tip Siz | #4 |
Description
#4 Spanner Security S2 tool steel Bit 1has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Round File, Smooth/Double, 6in.L, Nat. (73397000)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- FEIN Polishing Buff, 9/16 x 6 In., Soft (63723014019)
- STANLEY Screwdriver, 6 WAY SCRDRVR-CUSHION GRIP (68-012M)
- BEST WAY TOOLS Best Way Tools 33799 Floral Hammer & Screwdriver - pack of 12 (2123909)
- BEST WAY TOOLS Bit Insert #2 Phillips (84005)
- BEST WAY TOOLS SCRWDRVE BIT SPLINE 1/4"" (86642)
- BEST WAY TOOLS 6-in-1 Hammer and Screwdriver (33799)
- BEST WAY TOOLS Bit Security T8 Torx (86775)
- BEST WAY TOOLS BIT SECURITY 3/16"" HEX (86810)
- GRK FASTENERS STAR BIT T20 X 2""PRPL 2P (187435)
- Best Way Tools Screwdriver Bits