Shop All Screwdriver Bits
Best Way Tools
BIT SECURITY 3/16"" HEX
Mfr # 86810
Zoro # G3889990
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Way Tools
- MFR # 86810
- Zoro # G3889990
- UPC # 80497868109
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Hex |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
3/16 Security Hex S2 tool steel Bit 1 has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Taper Jig - Boxed (19066C)
- RIDGID Replacement Pipe Die, 1 in. to 2 in., HSS (50960)
- WESTWARD #45 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM16)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes, TIN (384918)
- BEST WAY TOOLS Recess Insrt Bit 6 Mm (86817)
- BEST WAY TOOLS Bit Insert Set Metric6Pc (86420)
- BEST WAY TOOLS Signature Series 6-in-1 screwdriver 8 in. (59460)
- BEST WAY TOOLS TORX POWR BIT2"" T25 (83962)
- BEST WAY TOOLS Bit Security T3 Torx (86187)
- BEST WAY TOOLS BIT SECURITY 1/8"" HEX (86808)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 6F-8R, 1" (445-2X)
- Best Way Tools Screwdrivers and Nutdrivers