Shop All Screwdriver Bits
Best Way Tools
Bit Security #2 Tri-Wing
Mfr # 88001
Zoro # G3886859
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tri-Wing
- Fastening Tool Tip Size #2
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Way Tools
- MFR # 88001
- Zoro # G3886859
- UPC # 80497880019
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Tri-Wing |
Shank Style | Hex Shank |
Material | Carbon Steel |
Fastening Tool Tip Siz | #2 |
Description
#2 Tri-Wing Security S2 tool steel Bit 1 has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Socket Adapter, 1 pcs, Matte (48-66-0061)
- JAMESON Good Buddy II Duct Rodder w/ 400 ft. of 3/8" Marked Rod (11A-25-400M)
- PROTO 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J4720AB)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J7330H)
- BEST WAY TOOLS SCREWDRIVER BIT #14 1"" (86825)
- BEST WAY TOOLS Bit Security #4 Spanner (86820)
- BEST WAY TOOLS Bit Security #6 Spanner (86821)
- BEST WAY TOOLS TORX POWR BIT T20 2"" (83961)
- BEST WAY TOOLS Bit Security T25 Torx (86780)
- BEST WAY TOOLS Bit Screwdriver T6 Torx (86190)
- EAZYPOWER Security Hex Bit, No. 4, 1" (19934)
- Best Way Tools Screwdrivers and Nutdrivers