Shop All Screwdriver Bits
Best Way Tools
BIT SECURITY 1/8"" HEX
Mfr # 86808
Zoro # G3889887
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Way Tools
- MFR # 86808
- Zoro # G3889887
- UPC # 80497868086
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Hex |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
1/8 Security Hex S2 tool steel Bit 1 has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® 30mm Raised Panel Combination Wrench (930A)
- WESTWARD 3/4 in Drive, 1-9/16" 6 pt SAE Socket, 6 Points (10E283)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 6 In. (59014)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 21"L, Spline (HC4051)
- BEST WAY TOOLS BIT ADAPTR 3/8""SQ 1/4""HX (84026)
- BEST WAY TOOLS Signature Series 6-in-1 screwdriver 8 in. (59460)
- BEST WAY TOOLS Bit Security T4 Torx (86188)
- BEST WAY TOOLS Bit Security T27 Torx (86781)
- BEST WAY TOOLS BIT INSERT #2PHILX3.5"" (84058)
- BEST WAY TOOLS 86825 1 in. Tamper Proof Spanner Bit (2400364)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDET15601)
- Best Way Tools Screwdriver Bits