Shop All Screwdriver Bits
Best Way Tools
Bit Insert #2X#2Phillips
Mfr # 83300
Zoro # G3886630
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 2 in.
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Way Tools
- MFR # 83300
- Zoro # G3886630
- UPC # 80497833008
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in. |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex Shank |
Material | Carbon Steel |
Fastening Tool Tip Siz | #2 |
Description
Best Way High Margin Bit Bowl Features 150 Each Double End #2 Phillips x #2 Phillips S2 tool steel Bits with 2 Length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-K840 Die (49-16-W840)
- KO-KEN Nut Setter 10mm 6 Point 75mm Magnet 1/4 Hex Drive (115.75-10)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5502, 48-00-5202)
- HOWMET AEROSPACE Nose Assy, For 6NCX2 (99-3204)
- BEST WAY TOOLS BIT ADAPTR 3/8""SQ 1/4""HX (84026)
- BEST WAY TOOLS Recess Insrt Bit 6 Mm (86817)
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- BEST WAY TOOLS 86825 1 in. Tamper Proof Spanner Bit (2400364)
- BEST WAY TOOLS Security 2.5Mm Insrt Bit (86813)
- BEST WAY TOOLS NUTSETTER 1/4""X2-9/16"" (84064)
- VEGA Phillips Tamper 3 Insert Bit x 1 (125TP3A)
- Best Way Tools Screwdrivers and Nutdrivers