Shop All Screwdriver Bits
Best Way Tools
BIT INSERT #2PHILX3.5""
Mfr # 84058
Zoro # G3886752
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 3-1/2 in.
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Way Tools
- MFR # 84058
- Zoro # G3886752
- UPC # 80497840587
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 3-1/2 in. |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex Shank |
Material | Carbon Steel |
Fastening Tool Tip Siz | #2 |
Description
Best Way High Margin Bit Bowl Features 100 Each #2 Phillips S2 tool steel Power Bits. 3 1/2 Length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH DBL BOX 1-1/16" X 1-1/4" 12 PT IM (MT8037)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LXP7)
- CMT Dovetail Router Bit, HW, 1/2 in (818.130.11)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0312-BN11)
- BEST WAY TOOLS BIT ADAPTR 3/8""SQ 1/4""HX (84026)
- BEST WAY TOOLS Bit Security #6 Spanner (86821)
- BEST WAY TOOLS Recess Insrt Bit 2 Mm (86812)
- BEST WAY TOOLS Best Way Tools 33799 Floral Hammer & Screwdriver - pack of 12 (2123909)
- BEST WAY TOOLS TORX POWR BIT2"" T25 (83962)
- BEST WAY TOOLS Bit Insert #2 Phillips (84005)
- CTA MANUFACTURING STUBBY PHILLIPS #3 BIT (CTA9773)
- Best Way Tools Screwdriver Bits