Shop All Screwdriver Bits
Best Way Tools
Bit Insert #2 Phillips
Mfr # 84005
Zoro # G3885906
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 2 in.
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best Way Tools
- MFR # 84005
- Zoro # G3885906
- UPC # 80497840051
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in. |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex Shank |
Material | Carbon Steel |
Fastening Tool Tip Siz | #2 |
Description
Best Way High Margin Bit Bowl Features 150 Each #2 Phillips S2 tool steel Power Bits X 2 Length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Fuel 18V Cordless Surge 1/4 in. Drive Impact Wrench (ML2760-20)
- WESTWARD Hand File, Knife Shape, 6 In, 41/43 TPI (12F810)
- KESON Measuring Wheel, 1M, 9999.9M (RR3M)
- BOSTITCH Vinyl Siding Adapter Blk (VSA4)
- BEST WAY TOOLS BIT INSERT #2PHILX3.5"" (84058)
- BEST WAY TOOLS Recess Insrt Bit 2 Mm (86812)
- BEST WAY TOOLS BIT SECURITY 3/16"" HEX (86810)
- BEST WAY TOOLS Screwdriving Bitset100Pc (24380)
- BEST WAY TOOLS Best Way Tools 33799 Floral Hammer & Screwdriver - pack of 12 (2123909)
- BEST WAY TOOLS Security 2.5Mm Insrt Bit (86813)
- EAZYPOWER Power Bit, No. 1, 2", PK2 (73337)
- Best Way Tools Screwdriver Bits