Shop All Screwdriver Bits
Best Way Tools
BIT ADAPTR 3/8""SQ 1/4""HX
Mfr # 84026
Zoro # G3889126
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 2-1/2 in.
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Way Tools
- MFR # 84026
- Zoro # G3889126
- UPC # 80497840266
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 2-1/2 in. |
Details
Bit Style | Square |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
Best Way High Margin Bit Bowl Features 100 Each 1/4 Hex To 3/8 Square Adapter - 2 Length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO9/32)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 4" (M-490-4)
- CRAFTSMAN V20 Brushless Cordless 1/4 in Impact Dr (CMCF820D2)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-14-06)
- BEST WAY TOOLS Bit Insert Set Metric6Pc (86420)
- BEST WAY TOOLS Bit Security T8 Torx (86775)
- BEST WAY TOOLS Bit Security #10 Spanner (86823)
- BEST WAY TOOLS Bit Security #4 Spanner (86820)
- BEST WAY TOOLS Bit Security T25 Torx (86780)
- BEST WAY TOOLS BIT SECURITY 3/32"" HEX (86807)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX20)
- Best Way Tools Screwdriver Bits