Shop All Screwdriver Bits
Best Way Tools
4 Mm Recess Insrt Bit
Mfr # 86815
Zoro # G3885529
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 4mm
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best Way Tools
- MFR # 86815
- Zoro # G3885529
- UPC # 80497868154
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4mm |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Hex |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
4 MM Tamperproof Security Hex S2 tool steel Bit. 1 Length has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND T-Handle Hex Key 5/16", 6" Cushion Grip (51620)
- DRILL AMERICA m27x2 HSS Metric 4 Flute Plug Hand Tap (DWTP27X2)
- SURTEK Combination Ratcheting Wrench 13Mm (100583)
- GERBER Folding Knife, 7-1/4 in Overall L (30-001610)
- BEST WAY TOOLS BIT SECURITY 3/32"" HEX (86807)
- BEST WAY TOOLS Bit Security T20 Torx (86779)
- BEST WAY TOOLS Power Bit 36Pc Set (24379)
- BEST WAY TOOLS Bit Security #4 Spanner (86820)
- BEST WAY TOOLS TORX POWR BIT2"" T25 (83962)
- BEST WAY TOOLS Screwdriving Bitset100Pc (24380)
- KLEIN TOOLS Replacement Bit, 5/32-Inch and 3/16-Inch Hex (32548)
- Best Way Tools Screwdrivers and Nutdrivers