Shop All Calibrator Accessories
Best
Transmitter, For Wireless Auto Operator
Mfr # CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN
Zoro # G5233897
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wireless Auto Door Operator
- Length 2 in
- ADA Compliant No
- Exterior Door Width Up to 48 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN
- Zoro # G5233897
- UPC # 887838944665
- Country of Origin Japan
- Category Calibrator Accessories
Dimensions
Length | 2 in |
Exterior Door Width | Up to 48 in |
Details
Item | Transmitter |
For Use With | Wireless Auto Door Operator |
ADA Compliant | No |
Color | Black |
Standards | ANSI A156.26 |
Finish | Unfinished |
Mounting Hardware | Not Included |
Accessory Type | Transmitter |
Description
Transmitter, For Use With Wireless Auto Door Operator, Finish Unfinished, Color Black, Length 2 in, Standards ANSI A156.26, ADA Compliant No, Exterior Door Width Up to 48 in, Mounting Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D (A200)
- SSI Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (MGA-300-A-9V-R)
- EXTECH Temperature Indicator (TM20)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (601L-254A)
- FLUKE Hart Calibration Assistant (FLUKE-154/WWG)
- FLUKE Pressure Module, Gauge, -13 to 600 psi (FLK-PMM-4000K)
- FLUKE ADAPTER SET - NPT (P5542)
- FLUKE HOSE KIT ACCESSORY (FLUKE-71X)
- LCN Wireless Receiver, 1 Channel (8310-865)
- FLUKE Pressure Transmitter Test Hose Kit, 10K (FLUKE-700TTH10K)
- BAKER INSTRUMENTS Pressure Calibrator, Internal Hand Pump (B1600)
- Best Calibrator Accessories