Shop All Circuit Breaker & Panelboard Accessories
Best
Throw Member, For Key Retained Padlock
Mfr # 11B 21B 41B
Zoro # G6593540
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Key Retained ("T") Padlocks
- Body Material Steel
- Length 1 in
- Uses Bicycles, Generators, Ladders, Motorcycles, Other Equipment, Power Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 11B 21B 41B
- Zoro # G6593540
- UPC # 887838330826
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 1 in |
Details
Item | Throw Member |
For Use With | Key Retained ("T") Padlocks |
Body Material | Steel |
Uses | Bicycles, Generators, Ladders, Motorcycles, Other Equipment, Power Tools |
Description
Throw Member, Lock Brand BEST, For Use With Key Retained ( In.T In.) Padlocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J202010CHQRWW)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- CORDMATE II Kit Cord/Cable Nm Wht (C210)
- JANDORF Glass Fuse, GMC(MSC) Series, Time-Delay, 5A, 125V AC (60696)
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- BEST Frangible Shackle, For 11B Series Padlock (11B720LF3)
- BEST Weather Cover, For 21B Series Padlocks (21BWC)
- BEST Throw Member, For NonKey Retained Padlock (11B 21B 41B THROW MEMBER ASSY NON KEY RE)
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (HOM612L100FCP)
- SQUARE D Circuit Breaker Enclosure, 125 A, Surface Mounting Style (B125AWK)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 50in H (NC50VSHR)
- Best Circuit Breaker & Panelboard Accessories