Shop All Lockset Cylinders
Best
Std Rim Cylinder 12E, Satin Chrome
Mfr # 12E72S2RP626
Zoro # G5398655
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 7
- Includes 1E-S2 Spindle, Clamp Plate, Clamp Plate Screws, Cylinder, RP3 Ring Package
- Application Commercial
- ANSI/BHMA Finish Satin Chromium-Plated
- Cylinder Core Type Interchangeable Core Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 12E72S2RP626
- Zoro # G5398655
- UPC # 887838145154
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Lockset Cylinder |
Number of Pins | 7 |
Includes | 1E-S2 Spindle, Clamp Plate, Clamp Plate Screws, Cylinder, RP3 Ring Package |
Application | Commercial |
ANSI/BHMA Finish | Satin Chromium-Plated |
Cylinder Core Type | Interchangeable Core Cylinder |
Description
Lockset Cylinder, Number of Pins 7, Includes 1E-S2 Spindle, Clamp Plate, Clamp Plate Screws, Cylinder, RP3 Ring Package
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Door Closer Cover, Aluminum (15918 CVR FULL SZ QDC300 689)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C415A (C8043-C415A-14A)
- MIDWEST FASTENER 1-3/8" Black Plastic Round Head Sheet Metal Plugs 3PK (75928)
- COMMAND Cord Clip, Plastic, Transparent (17017CLR-VP)
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72RP626)
- BEST Interchangeable Core, Satin Chrome, Keyway Type E, 7 Pins (1C7E1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type H (1C7H1626)
- BEST Interchangeable Core, Satin Brass, Keyway Type A, 7 Pins (1C7A1606)
- BEST Interchangeable Core, Keyway Type J, 6 Pins (1C6J1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type F (1C6F1626)
- SCHLAGE Everest FSIC Core, C124 Keyway, 1-Bitted, 626, 4 Pack (23-030 C124 626 (4PK))
- Best Lockset Cylinders