Shop All Gate Hinges
Best
Spring Hinge, Steel, Door Leaf 1-3/4"W
Mfr # 2060R 4 5X4 5 US4
Zoro # G6313443
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Load Capacity 50 lb
- Frame Leaf Width 1 3/4 in
- Pin Type Nonremovable
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 2060R 4 5X4 5 US4
- Zoro # G6313443
- UPC # 033923108393
- Country of Origin China
- Category Gate Hinges
Dimensions
Frame Leaf Width | 1 3/4 in |
Door Leaf Width | 1 3/4 in |
Door Leaf Height | 4 1/2 in |
Overall Knuckle Height | 4 1/2 in |
Frame Leaf Height | 4 1/2 in |
Details
Corners | Square |
Load Capacity | 50 lb |
Pin Type | Nonremovable |
Hardware | Included |
Material | Steel |
Range of Motion | 180 Degrees |
Ligature Resistant | No |
Finish | Satin Brass |
Holes per Leaf | 4 |
Pin Material | Stainless Steel |
Item | Spring Hinge |
Bearing Type | Ball |
Mounting | Full Mortise |
Door Leaf Thickness | 0.134 in |
Frame Leaf Thickness | 0.134 in |
Required Door Thickness | 1-3/4" |
Holes | With |
Orientation | Non Handed |
Description
Spring Hinge, Steel Material, Satin Brass Finish, 50 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 4 1/2 in Overall Knuckle Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Sweeper Nozzle, 3/4 in Garden Hose Thread Connection, Brass, Domestic (PSN76)
- SUMMIT CHEMICAL Summit Chemical Company MSD11012 Summit Mosquito Dunks 6-cd B.t. Var. Israelensis (MSD11012)
- MTD Seal-Oil (721-04613)
- SAKRETE Ash Tray Sand (Off White) - 50 lb. Pail (120016)
- BEST Spring Hinge, Steel, 50.0 lb. Load Cap. (2060R35X35SPRINGDOORHINGEPSTL)
- BEST Spring Hinge, Steel, 75.0 lb. Load Cap. (2060R4X4SPRINGDOORHINGE32DSTS)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4 5X4 26D)
- BEST Spring Hinge, Steel, 125.0 lb. Load Cap. (2060R45X4SPRINGDOORHINGE32DSTS)
- BEST Spring Hinge, Steel, 125.0 lb. Load Cap. (2060R45X45SPRINGDOORHINGE32DST)
- BEST Spring Hinge, Steel, Door Leaf 1-3/8"W (2060R 3 5X3 5 US4)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4X4 26D)
- Best Gate Hinges