Shop All Gate Hinges
Best
Spring Hinge, Steel, 75.0 lb. Load Cap.
Mfr # 2060R4X4SPRINGDOORHINGE32DSTS
Zoro # G7894251
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Non Handed
- Required Door Thickness 1 3/8 in
- Load Capacity 75 lb
- Hardware Included
- Door Leaf Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 2060R4X4SPRINGDOORHINGE32DSTS
- Zoro # G7894251
- Country of Origin China
- Category Gate Hinges
Dimensions
Door Leaf Height | 4 in |
Frame Leaf Width | 4 in |
Frame Leaf Height | 4 in |
Overall Knuckle Height | 3 in |
Door Leaf Width | 1 5/8 in |
Description
Spring Hinge, Stainless Steel Material, Satin Stainless Steel Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 1 5/8 in Door Leaf Width, 4 in Frame Leaf Width, 0.099 in Door Leaf Thickness, 0.099 in Frame Leaf Thickness, 1 3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 3 in Overall Knuckle Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGFOOT 18in Snow Shovel, Metal Handle (1199-1)
- DANNER 250 GPH Hydro Pump. Foam Pre-Filter. 10' power cord. Venturi Included (40122)
- GARDENISED Silver Outdoor Galvanized Metal Garden Incinerator Can, for Yard, Patio, and Backyard (QI004569)
- THETFORD Thetford 94333 Small 30/50 Amp Electric Cable Hatch with Keyed Entry - Polar White (94333)
- BEST Spring Hinge, Steel, 125.0 lb. Load Cap. (2060R45X4SPRINGDOORHINGE32DSTS)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4 5X4 26D)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4X4 P STL)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4X4 26D)
- BEST Spring Hinge, Steel, Door Leaf 1-3/4"W (2060R 4 5X4 5 US4)
- BEST Spring Hinge, Steel, Door Leaf 1-3/8"W (2060R 3 5X3 5 US4)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCBL)
- Best Gate Hinges