Shop All Gate Hinges
Best
Spring Hinge, Steel, 125.0 lb. Load Cap.
Mfr # 2060R45X4SPRINGDOORHINGE32DSTS
Zoro # G7894288
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Leaf Width 1 5/8 in
- Frame Leaf Thickness 0.134 in
- Mounting Full Mortise
- Finish Satin Stainless Steel
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 2060R45X4SPRINGDOORHINGE32DSTS
- Zoro # G7894288
- Country of Origin China
- Category Gate Hinges
Dimensions
Frame Leaf Width | 1 5/8 in |
Door Leaf Width | 1 5/8 in |
Overall Knuckle Height | 3 in |
Frame Leaf Height | 4 1/2 in |
Door Leaf Height | 4 1/2 in |
Details
Frame Leaf Thickness | 0.134 in |
Mounting | Full Mortise |
Finish | Satin Stainless Steel |
Ligature Resistant | No |
Load Capacity | 125 lb |
Hardware | Included |
Holes per Leaf | 4 |
Item | Spring Hinge |
Required Door Thickness | 1 3/8 in |
Pin Type | Nonremovable |
Pin Material | Stainless Steel |
Holes | With |
Range of Motion | 270 Degrees |
Orientation | Non Handed |
Corners | Square |
Material | Stainless Steel |
Bearing Type | Ball |
Door Leaf Thickness | 0.134 in |
Description
Spring Hinge, Stainless Steel Material, Satin Stainless Steel Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1 3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Variable Nozzle (16-0413)
- MTD Boom Asm Upr (753-06682)
- CHAMPION SPORTS Triple Flag Football Set, Adult Size, Red, 32" - 39", PK12 (TFFARD)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- BEST Spring Hinge, Steel, Door Leaf 1-3/4"W (2060R 4 5X4 5 US4)
- BEST Spring Hinge, Steel, 50.0 lb. Load Cap. (2060R35X35SPRINGDOORHINGEPSTL)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4 5X4 26D)
- BEST Spring Hinge, Steel, 75.0 lb. Load Cap. (2060R4X4SPRINGDOORHINGE32DSTS)
- BEST Spring Hinge, Steel, 125.0 lb. Load Cap. (2060R45X45SPRINGDOORHINGE32DST)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4X4 26D)
- NATIONAL HARDWARE Hinge Strap Ornmtl Stl10In Blk (N179-192)
- Best Gate Hinges