Shop All Barn & Hanging Door Hardware
Best
Spanner Wrench for 9K Series Locks
Mfr # KD317
Zoro # G5398619
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # KD317
- Zoro # G5398619
- UPC # 887838842169
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Details
Includes | Wrench |
Item | Spanner Wrench for 9K Series Locks |
Description
Spanner Wrench for 9K Series Locks
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Double Door Weatherstrip, Brush, 7ft L, Blk (GG18041DNB84)
- ZORO SELECT O-Ring, Buna N, Dash 331, 2-1/4, 2.645, PK10 (U38805.018.0225)
- TRANS ATLANTIC CO. Storeroom Function Lever Trim Device W Interchangeable Core - Satin Chrome Finish (ED-LHL580IC-US26D)
- ZORO SELECT O-Ring, Buna N, Dash 018, 3/4, 0.879, PK50 (U38805.006.0075)
- BEST Combinating Kit for SFIC Cores - A2 System (CD431-2)
- BEST Combinating Tweezers for SFIC Cores (CD549)
- BEST Spanner Wrench for 8K and 45H Series Locks (KD316)
- BEST Ejector Pin for SFIC Cores (CD548)
- BEST Key and Core Marking Block, Single (DD513)
- BEST Key and Core Marking Plate, Multiple (DD514)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Oil Rubbed Bronze (HPA69U10B)
- Best Barn & Hanging Door Hardware