Shop All Cam Locks
Best
Sliding Door Cylinder, Satin Chrome
Mfr # 4S73626
Zoro # G3784407
original price:
$72.35
16% off
new price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1/4"
- Finish Satin Chrome
- Material Stainless Steel (Clamp Plate)
- For Use With Display Cabinets, Sliding Door, Window Display
- Mounting Hole Dia. 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Hole Dia. | 1-3/16" |
Details
For Door Thickness (In.) | 1/4" |
Item | Sliding Door Lock |
Finish | Satin Chrome |
Material | Stainless Steel (Clamp Plate) |
For Use With | Display Cabinets, Sliding Door, Window Display |
Includes | (2) Installation Screws |
Product Type | Sliding Door Cylinder |
Door Thickness - Maximum | 1/4 in |
Includes Hardware | Hardware Included |
Description
Sliding Door Cylinder, Satin Chrome Finish, For Door Thickness (In.) 1/4, For Use With Sliding Door, Display Cabinets, Window Display, Includes (2) Installation Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- S & W Round Tube End, 3/8-16 Thread (TE1-1A)
- ZORO SELECT O-Ring, Dash 158, EPDM, 0.1 In., PK10 (U38869.009.0475)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7MD5626)
- BEST Mortise Cylinder, Satin Chrome (1E74C4RP2626)
- BEST Interchangeable Core Cabinet and Drawer Deadlatch Locks, Coreless, SFIC Key (5L7RL2626)
- BEST Mortise Cylinder, Satin Chrome (1E04RP2626)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7RD2626)
- BEST Mortise Cylinder, Satin Chrome (1E74C181RP5626)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S175)
- Best Cam Locks