Shop All Dummy Door Handles
Best
Satin Nickel Dummy 45H01DT14M619RH
Mfr # 887838320254
Zoro # G5506525
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Keyway Type Best
- Lockset Function Dummy
- Features Right Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838320254
- Zoro # G5506525
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Satin Nickel Dummy 45H01DT14M619RH |
Finish | Satin Nickel |
Keyway Type | Best |
Lockset Function | Dummy |
Features | Right Hand |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Satin Nickel Dummy 45H01DT14M619RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- X1 TOOLS Square O-Ring ID:15 mm, CS:2 mm, OD:19 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-15-19x4)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5012NP52)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D-IC)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- CONSTRUCTOR Constructor Prelude Dummy Left Lever Door Lock with Knob Handle Lockset; Oil Rubbed Bronze (CON-PRE-ORB-DM-L)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Dummy Lever, Satin Brass (BS100-SQ SB)
- SCHLAGE Dummy Lever Satin Chrome (F170ELA626)
- KWIKSET Milan Lever with Round Rose Half Dummy Door Lock Bright Chrome Finish (788MILRDT-26)
- KWIKSET Kwikset: Balboa Helf Dummy Door Leverset / LH / Polished Brass (KWS-488BL-3-LH)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- Best Door Lever Locksets