Shop All Dummy Door Handles
Best
Satin Nickel Dummy 45H01DT12M619RH
Mfr # 887838319791
Zoro # G5505929
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Keyway Type Best
- Lockset Function Dummy
- Features Right Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838319791
- Zoro # G5505929
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Satin Nickel Dummy 45H01DT12M619RH |
Finish | Satin Nickel |
Keyway Type | Best |
Lockset Function | Dummy |
Features | Right Hand |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Satin Nickel Dummy 45H01DT12M619RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type DE6, 5 Pin, PK10 (D1054K-DE6)
- KEYLESS FACTORY KeylessFactory: BLADE FOR CHEVROLET SPARK FLIP KEY DWO4T A2GM3AFUS03 (FKB-GM-044)
- COMMAND Double Point Hook, PK2 (17036BN-2ES)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx305mm (302748D)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent, Right Hand (F170 ACC 716 RH)
- SCHLAGE Grade 1 Single Dummy Trim, Broadway Lever, Non-Keyed, Matte Black Finish, Non-Handed (ND170 BRW 622)
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Satin Brass (LV100 SB GRIP-KN SB)
- SCHLAGE Cylindrical Lock, ALX170 RHO 626 (ALX170 RHO 626)
- TOWNSTEEL F02 Dummy, Pull when Dogged, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars (TNS-ED8900LQ-02-R-626)
- Best Door Lever Locksets