Shop All Door Strikes
Best
Satin Chrome Strike 8KS2626
Mfr # 887838147578
Zoro # G3684915
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type T
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838147578
- Zoro # G3684915
- UPC # 887838147578
- Country of Origin China
- Category Door Strikes
Details
Item | Satin Chrome Strike 8KS2626 |
Strike Type | T |
Finish | Satin Chrome |
Description
Satin Chrome Strike 8KS2626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQS2410B)
- NELSON SHIMS Nelson Wood Shims NW32 COMPOSITE 7.5 in. Composit Shims; 32 Count (NW32 COMPOSITE)
- ZORO SELECT O-Ring, Buna N, 18.6mm OD, PK100 (1RJF7)
- GLOBAL INDUSTRIAL Ceramic Magnetic Hook, 20 Lbs. Pull, 6PK (320757)
- BEST Angle Strike, 75 in. L, Chrome (SSRLSK3SH)
- BEST Oil Rubbed Bronze Strike 8KS2613 (887838278302)
- BEST Satin Chrome Strike 40HST1626 (40HST1626)
- BEST Deadbolt Strike, S, Satin Chrome Finish (8KS3626)
- DEFENDER SECURITY Strike Deadbolt Brs Pltd (E 2432)
- ADAMS RITE 2400171220628 Standard Duty Radius Faceplate Clear Anodized Aluminum (2400171220628)
- DON-JO Remodeler Plate Kit with Two RP13509's and One CV86C (RPK109630)
- Best Door Surface Protection